Shop All Grease Pumps
Liquidynamics
Prtbl Grease Pump, 120 lb. Drum, 7200 psi
Mfr # 13051T-S1
Zoro # G2912935
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 3 1/2 in
- Fits Container Size 120 lb/16 gal Drum
- Volume per Minute 48 oz
- Pump Ratio 60:1
- Consumption @ 100 PSI 12 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 13051T-S1
- Zoro # G2912935
- UPC # 632322003669
- Country of Origin Italy
- Category Grease Pumps
Dimensions
Air Motor Size | 3 1/2 in |
Fits Container Size | 120 lb/16 gal Drum |
Tube Dia. | 1 1/4 in |
Hose Length | 12 ft |
Drum Cover Dia. | 15 1/4 in |
For Container Size | 16 gal |
Air Inlet Size | 1/4 FNPT |
Description
Portable Grease Pump with Gun, Features A High Efficiency Follower Plate Using Double 'O' Ring Seals at the Pump Shaft Eliminates Pump Cavitation and Minimizes Residual Grease at the Bottom, System Features High Ratio 60:1 Pump for Improved Performance When Pumping Thick and Tacky Greases, Air Consumption 12 cfm, Hose Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5VX1030 Cogged Belt, 103 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1030)
- PARKER Hydraulic Valve, Ball, SAE #8 (BVHP08SSS1N)
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 0 Ribs (0450200)
- D&D 82" Outside Length, 5/8" Top Width, 1 Ribs (5VX820)
- LIQUIDYNAMICS Prtbl Grease Pump, 35 lb. Pail, 7200 psi (13027T-S1)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP3003-1)
- WESTWARD Grease Pump System, 110 lb, 50:1 (45CT59)
- GROZ Lubricant Pump, DEF, Antifreeze (44185)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (918)
- LINCOLN Universal Follower, HD, 16 Gallon Cap (84780)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 40:1 (1903)
- Liquidynamics Grease Pumps