Shop All Oil Pumps
This Product is Discontinued
Liquidynamics
Oil Transfer Cart, 3 Speed (Discontinued)
Mfr # 33280
Zoro # G9859464
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type 3 Speed
- Pump Ratio Variable
- Working Flow Max. (GPM) 10 - 40 GPM
- Max. Output 40 gpm
- Fluid Outlet Thread (In.) 1 1/2 NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquidynamics
- MFR # 33280
- Zoro # G9859464
- UPC # 632322003676
- Country of Origin United States
- Category Oil Pumps
Dimensions
Outlet Size | 1 1/2 in NPT |
Details
Item | Oil Transfer Cart |
Type | 3 Speed |
Pump Ratio | Variable |
Working Flow Max. (GPM) | 10 - 40 GPM |
Max. Output | 40 gpm |
Fluid Outlet Thread (In.) | 1 1/2 NPTF |
For Use With | Transfer Of Clean Lubricants Such As Engine Oil, Hydraulic Fluid And Gear Oil With Viscosities Up To 3,150 cps |
Fluid In/Out NPT (F) | 2 in NPTF / 1-1/2 in NPTF |
Fluid Inlet Thread (In.) | 2 NPTF |
Description
Oil Transfer Cart, 3 Speed, Pump Ratio Variable, Outlet Size 1 1/2 In. NPT, Max. Output 40 GPM, For Use With Transfer Of Clean Lubricants Such As Engine Oil, Hydraulic Fluid And Gear Oil With Viscosities Up To 3,150 cps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.