Shop All Oil Pumps
Liquidynamics
Oil Pump, 5:1 Ratio, Stub Style
Mfr # 21100T-S2
Zoro # G5320399
original price:
$743.69
15% off
new price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 21100T-S2
- Zoro # G5320399
- Country of Origin Italy
- Category Oil Pumps
Details
Item | Oil Pump,5:1 Ratio,Drum Style |
Description
Oil Pump,5:1 Ratio,Drum Style
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (2MEL5)
- LOCTITE Moly Lubricant, MOLY PASTE 8 oz (LOC51048)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- AIRCAT PNEUMATIC TOOLS Throttle Seat (FP9ST288316)
- LIQUIDYNAMICS Oil Pump, Stub Style, 3:1 (20001T-S2)
- LIQUIDYNAMICS Oil System w/3:1 Pump (RS20R50ENQRAFR6)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, 37" Suction Tube (21094T-S2)
- LIQUIDYNAMICS Oil Pump Only, 1:1 Stub (32091)
- LIQUIDYNAMICS Tote System, Pump Ratio 5:1 (970011-30)
- LIQUIDYNAMICS Oil Transfer Cart, 4-1/4" Air Inlet (51009C-S16)
- TRICO Pump, Lubrication (PE-1202-15)
- Liquidynamics Oil Pumps