Shop All Oil Pumps
Liquidynamics
Oil Pump, 5:1 Ratio, 37" Suction Tube
Mfr # 21094T-S2
Zoro # G5320353
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 21094T-S2
- Zoro # G5320353
- Country of Origin Italy
- Category Oil Pumps
Details
Item | Oil Pump,5:1 Ratio,37" Suction Tube |
Description
Oil Pump,5:1 Ratio,37 In. Suction Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Fitting QSTF-G3/8-8 (QSTF-G3/8-8)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 548860 Replacement Belt, B145 (B145)
- ADAPTALL Hose Adapter, 1/2", NPT, Metric, 20 mm (9325-08-20x1.5)
- DAYTON 4L580 V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (4L580)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, Stub Style (21100T-S2)
- LIQUIDYNAMICS Tote System, Pump Ratio 5:1 (970011-30)
- LIQUIDYNAMICS Oil System w/3:1 Pump (RS20R50ENQRAFR6)
- LIQUIDYNAMICS Oil Transfer Cart, 4-1/4" Air Inlet (51009C-S16)
- LIQUIDYNAMICS Oil Pump, Stub Style, 3:1 (20001T-S2)
- LIQUIDYNAMICS Oil Pump Only, 1:1 Stub (32091)
- MACNAUGHT Air Operated Oil Pump 3:1 (T312)
- Liquidynamics Oil Pumps