Shop All Oil Pumps
Liquidynamics
Oil Pump, 3:1 Ratio, 37" Suction Tube
Mfr # 20094T-S2
Zoro # G5320371
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 20094T-S2
- Zoro # G5320371
- Country of Origin Italy
- Category Oil Pumps
Details
Item | Oil Pump,3:1 Ratio,37" Suction Tube |
Description
Oil Pump,3:1 Ratio,37 In. Suction Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting, Long QSLL-G1/8-8 (QSLL-G1/8-8)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-025)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-03-33)
- MI-T-M Isolator (14-0069)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, Stub Style (21100T-S2)
- LIQUIDYNAMICS Tote System, Pump Ratio 5:1 (970011-30)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, 37" Suction Tube (21094T-S2)
- LIQUIDYNAMICS Oil Pump, Stub Style, 3:1 (20001T-S2)
- LIQUIDYNAMICS Oil System w/3:1 Pump (RS20R50ENQRAFR6)
- LIQUIDYNAMICS Oil Pump Only, 1:1 Stub (32091)
- SUNTEC A2Ra7740 Oil Pump 1 Stage ( 3450 (A2RA7740)
- Liquidynamics Oil Pumps