Shop All Machine Tool Coolant Pumps
Liquidynamics
Oil Pump, 3" Air Motor, Cap. 330 gal.
Mfr # TOB22R25ENQRAFR2
Zoro # G3782803
product price: $1,815.99
/ea
Free Shipping & Returns
$1,815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Pressure Max. (PSI) 360 psi
- Fluid Inlet Thread (In.) 1 FNPT
- Fluid In/Out NPT (F) 1 in
- For Use With New Oils upto SAE 140
- Pump Ratio 3:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # TOB22R25ENQRAFR2
- Zoro # G3782803
- Country of Origin United States
- Category Machine Tool Coolant Pumps
Dimensions
Outlet Size | 1/2 in |
Air Motor Size (In.) | 3 in |
Container Size | Tote Not Included |
Spout Length (In.) | 9 in |
Container Size Included | 330 Gallon Drum |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/4 FNPT |
For Container Size | 330 gal |
Spout Length | 9 in |
Description
Oil Pump Transfer System, Max. Air Pressure 125 psi, Features 330 gal LBC Tote Tank with Galvanized Steel Tubing Frame, Four Way fork Lift Access, May be Stacked upto Three High, UV Stabilized, High Density Polyethylene Blow Molded Tank, Spout Length 9 in, Air Outlet Size 1/2 in, Air Consumption 12 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Cartridge, 16 Stages, Cast Iron (135814)
- DAYTON Hand Drum Pump, Polypropylene, 1 In OD (38Y790)
- GPI Kit Power Source, Battery, PK2 (113520-1)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1 hp (514630)
- LIQUIDYNAMICS Oil Pump, 3-3/4" Air Motor, Cap. 275 gal. (TOA27R50ENQRAFR2)
- LIQUIDYNAMICS Oil Pump, 3" Air Motor, Cap. 275 gal. (TOA22R25ENQRAFR2)
- LIQUIDYNAMICS Oil Pump, 3-3/4" Air Motor, Cap. 330 gal. (TOB27R50ENQRAFR2)
- VERTEX Vertex 35 Liter Coolant Pump Kit 220V/1Phase (3012-8118)
- LITTLE GIANT PUMP Pump, Coolant, 115 V (542005)
- FUJI ELECTRIC Pump, Oil Coolant, 1/4hp (VKN-073A-4Z)
- BE PRESSURE SUPPLY High Pressure Cast Iron Pump, 2", 38 (HP-2013HR)
- Liquidynamics Machine Tool Coolant Pumps