Shop All Oil Pumps
This Product is Discontinued
Liquidynamics
Oil Filter Cart, Econ, Outlet 3/4 In. NPTF (Discontinued)
Mfr # 33275
Zoro # G8537681
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Economy
- Working Flow Max. (GPM) 7 gpm
- Outlet Size 3/4 in NPTF
- For Use With Nominal Filtration Of Hydraulic Fluid And Engine Oils Up To 450 cps
- Fluid Outlet Thread (In.) 3/4 NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 33275
- Zoro # G8537681
- UPC # 632322001849
- Country of Origin United States
- Category Oil Pumps
Dimensions
Outlet Size | 3/4 in NPTF |
Details
Item | Oil Filter Cart |
Type | Economy |
Working Flow Max. (GPM) | 7 gpm |
For Use With | Nominal Filtration Of Hydraulic Fluid And Engine Oils Up To 450 cps |
Fluid Outlet Thread (In.) | 3/4 NPTF |
Fluid In/Out NPT (F) | 3/4 in NPTF |
Max. Output | 7 gpm |
Fluid Inlet Thread (In.) | 3/4 NPTF |
Description
Oil Filter Cart, Economy, Outlet Size 3/4 In. NPTF, Max. Output 7 GPM, For Use With Nominal Filtration Of Hydraulic Fluid And Engine Oils Up To 450 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.