Shop All Hand Drum Pumps
Liquidynamics
Hand Drum Pump, Rotary, PP Adptr, 3/4in Dia
Mfr # 10035
Zoro # G2440037
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 37 in
- Action Type Rotary
- For Media Type Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
- For Container Size 55 gal, 275 gal, 330 gal
- Max. Flow Rate 13 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquidynamics
- MFR # 10035
- Zoro # G2440037
- Country of Origin Italy
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 37 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Adapter Dia. | 3/4" |
Suction Tube Outlet I.D. Size | 3/4" |
Manufacturers Warranty Length | 30 days |
Suction Tube Outlet O.D. Size | 3/4" |
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Hose Length | 96 in |
Hose Inside Dia. | 3/4 in |
Height Above Container | 16 in |
Spout Length | 3 in |
Hose Outside Dia. | 1 in |
Description
Hand Operated Drum Pump, Max. Outlet Pressure 10 psi, Pump Connection OD 3/4 in, Self-Priming No, Metered No, Hose Length 96 in, Includes Discharge Hose Yes, Features Check Valve, Dispenses 10 gal Per 100 Revolutions, Seal Material EPDM, For Use With Antifreeze, Diesel Exhaust Fluid, Water, Discharge Connection Type BSP, For Container Type Drum, Tote, Includes Bung Adapter No, Includes Nozzle Yes, Includes Spout Yes, Runs Dry Yes, Nozzle Operation Manual, Adapter Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 215 GPM (22A596)
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 5 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 5 Stage (5AVN310HM05)
- SANDPIPER Wet End Repair Kit (476.194.354)
- DAYTON Pump, Trash, 13 HP (3P654)
- LIQUIDYNAMICS Air Drum Pump, 1" Inlet, 4 gpm Max. Flow (20094-S31)
- LIQUIDYNAMICS Hand Drum Pump, Rotary, SS Adptr, 3/4in Dia (10036)
- LIQUIDYNAMICS DEF Transfer Pump, Dispenses 9 gpm, 115VAC (DC15H20XAPC8RSV)
- LIQUIDYNAMICS Hand Drum Pump, Lever, 3/4 in. FNPT Intel (560008V-12M)
- LIQUIDYNAMICS Air Drum Pump, 1" Inlet, 4 gpm Max. Flow (21094-S32)
- LIQUIDYNAMICS Drums Cart System, 115VAC, 1/10 HP, 60 Hz (51009C-S9MG)
- ZEELINE Zee Line Steel Lever Action Drum Pump - Nitrile Seals (DRM461)
- Liquidynamics Hand Drum Pumps