Shop All Grease Guns
Liquidynamics
Grease Gun, Lever Handle, 5800 psi, Hose
Mfr # 500141F
Zoro # G0533303
original price:
$110.99
10% off
new price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk
- Grease Gun Handle Style Lever
- Bulk Capacity 16 oz
- Strokes Per Oz. 21.0
- Max. Operating Pressure 5,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 500141F
- Zoro # G0533303
- UPC # 632322003645
- Country of Origin Germany
- Category Grease Guns
Dimensions
Hose Length | 12 in |
Tool Length | 15 in |
Flexible Hose Length | 12 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Grease Gun Handle Style Lever, Nozzle Extension Type Flex Hose, Strokes per Oz. 21, Max. Operating Pressure 5,800 psi, Bulk Capacity 16 oz, Hose Length 12 in, Gray, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 15 in, For Use With Light Oils And Flowable Greases, Application Gear Boxes, Small Transmissions, Unions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST TruFlate Coupler, 3/8" FNPT (URC 061202)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/4in (6S114)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (ST20)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (IGBK05025-100-G)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Pipe (500141R)
- WESTWARD Grease Gun, Lever Handle, 8000 psi (15F202)
- PLEWS-EDELMANN Pistol Style Grease Gun Kit with 3-1/2" Ext and 3 oz Cart (30-132)
- PROLUBE Continuous Air Grease Gun, 4800 psi (43305)
- LINCOLN Battery, For Use with Mfr. No. 188s (1871)
- DEWALT $GREASE GUN KIT 20V (DWDCGG571M1)
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun Pistol Grip (570869)
- Liquidynamics Grease Guns