Shop All Fuel Transfer Accessories
Liquidynamics
Gravity Hose Kit, EPDM, 2in. NPTF, 25 ft. L
Mfr # 950390-25M
Zoro # G2440046
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300"
- Diameter 2"
- Capacity 55 Gallon
- Adapter Type 2" Female
- Wetted Materials EPDM, Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 950390-25M
- Zoro # G2440046
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Length | 300" |
Diameter | 2" |
Hose Inside Dia. | 3/4 in |
Hose Length | 300 in |
Hose Fitting B Size | 2 in |
Spout Length | 3 1/2 in |
Spout Connection Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Spout Discharge Size | 3/4 in |
Description
Discharge Hose Kit, Hose Length 300 in, Hose Inside Dia. 3/4 in, Hose Cover Material EPDM, Hose Tube Material EPDM, Hose Fitting A Material Polyethylene, Hose Fitting B Material Polyethylene, Hose Fitting A Type FNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 2 in, Wetted Materials EPDM, Polyethylene, Includes Nozzle Yes, Nozzle Operation Manual, Nozzle Material Polyethylene, Includes Spout Yes, Spout Connection Type Integral to Nozzle, Spout Discharge Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Black Polished Pebbles 0.5 cu. Ft . per Bag 2 in. to 3.5 in. Bagged Landscape Rock (ZOR-LSC-0183)
- WARREN-RUPP Diaphragm (286.007.360)
- LITTLE GIANT PUMP Control Box, 3HP, 230V, 1Phase (2823028310)
- GOULDS WATER TECHNOLOGY 1/2 HP 1-1/2" Plug-In Utility Pump 115V (1DW51C0EA)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- LIQUIDYNAMICS DEF Nozzle, 6 in. L, Auto, Polyethylene (100389PA)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 46" L (195206-46)
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- LIQUIDYNAMICS DEF Nozzle, 16-3/4 in. L, Auto, 10 psi, SS (100389AG)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- ZEELINE Nozzle Holster, For Petroleum Drum Pump (53)
- Liquidynamics Fuel Transfer Accessories