Shop All Fuel Transfer Pumps
Liquidynamics
Electric Operated Drum Pump, 12VDC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Mfr # DS12H20XASXXRSV
Zoro # G4573320
product price: $1,264.99
/ea
Free Shipping & Returns
$1,264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Application Diesel Exhaust Fluid, Anti-Freeze, Clean Water
- HP 1/10
- Housing Material Polypropylene
- GPM 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # DS12H20XASXXRSV
- Zoro # G4573320
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Overall Length | 48 in |
Hose Length | 20 ft |
Overall Width | 12" |
Overall Height | 16" |
Hose Dia. | 3/4" |
Outlet Size | 3/4" Barb |
Cord Length | 18 ft |
Manufacturers Warranty Length | 9 yr. Pump, 1 yr. Dispensing System |
Suction Tube Length | 48 in |
Height Above Container | 4 in |
Spout Length | 6 in |
Hose Outside Dia. | 1 in |
Hose Inside Dia. | 3/4 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 12V DC, Plug Type Spring Clamp, Suction Tube OD 1 in, Hose Length 20 ft, Suction Tube Length 48 in, Cord Length 18 ft, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shim 0.031", PK2 (PP60356G)
- HEDLAND Flowmeter W/ Sensor, 1-1/2FNPT, 10-100 GPM (H615-610-R)
- HYDROLEVEL 550P 120V Manual Reset Low Water (550P)
- DAYTON 1/2 HP 2" Manual Submersible Sewage Pump 115V (4CRE5)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS415BEXPX670)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012AD)
- DENDESIGNS 15-55 gal Barrel Pump with Out Hose for Drum (DE2625862)
- FILL-RITE Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (RD812NP)
- IMPACT PRODUCTS Impact Products IMP2300 Siphon Drum Pump (IMP2300)
- PIUSI USA Drum Connector w/Out Valve, 2" NPT (F17192000)
- Liquidynamics Fuel Transfer Pumps