Shop All Fuel Transfer Pumps
Liquidynamics
Electric Operated Drum Pump, 12VDC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Mfr # 970014-DC
Zoro # G2440000
product price: $1,633.99
/ea
Free Shipping & Returns
$1,633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Application Agriculture; Automotive; Construction; Farming; Industrial; Marine; Trucking
- HP 1/10
- Housing Material Polypropylene
- GPM 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 970014-DC
- Zoro # G2440000
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Hose Dia. | 3/4" |
Hose Length | 20 ft |
Outlet Size | 3/4" |
Suction Tube Length | 48 in |
Manufacturers Warranty Length | 30 Days Manufacturing Defects, 2 yr. Pump |
Overall Length | 24 in |
Cord Length | 18 ft |
Hose Inside Dia. | 3/4 in |
Height Above Container | 12 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Spout Length | 6 in |
Hose Outside Dia. | 1 in |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Antifreeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 12V DC, Plug Type Spring Clamp, Suction Tube OD 1 in, Hose Length 20 ft, Suction Tube Length 48 in, Cord Length 18 ft, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POND BOSS Replacement UV Bulb (52415)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR1)
- DAYTON Spider Gasket For 1-1/2 In. Valve (PP02311002G)
- WILTON Repair Part, PK2 (2908050AP)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- DAYTON Electric Fuel and Oil Pump, 12V DC, 9.25 gpm Max. Flow Rate , 7/16 HP, POM, 3/4 in Inlet (33NT05)
- TERA PUMP Battery Powered Fuel Transfer Pump (TRHA01)
- GROZ Diesel Pump, Electric Only, 12V DC, 12VDC, 12 Max. Flow Rate , 1/4 HP, Aluminum Die Cast (45530)
- MITYVAC Fluid Evacuator, 7400 (MIT7400)
- SUPERIOR 120 Volt Mini Pump (90040)
- PIUSI USA EX50,120V, 15 gpm, FuelPumpProKit, Auto/Mtr, 120VDC, 15 Max. Flow Rate (F0037650C)
- Liquidynamics Fuel Transfer Pumps