Shop All Fuel Transfer Pumps
Liquidynamics
Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/2 HP, Polypropylene, 3/4" Inlet
Mfr # 970027-06MG
Zoro # G3366916
product price: $1,296.99
/ea
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- HP 1/2
- Housing Material Polypropylene
- GPM 8
- Inlet Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 970027-06MG
- Zoro # G3366916
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Suction Tube Length | 48 in |
Outlet Size | 3/4" |
Manufacturers Warranty Length | 30 Days Manufacturing Defects, 2 yr. Pump |
Hose Dia. | 3/4" |
Hose Length | 12 ft |
Cord Length | 54 in |
Overall Length | 14 in |
Spout Length | 3 in |
Hose Outside Dia. | 1 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Height Above Container | 4 in |
Hose Inside Dia. | 3/4 in |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Antifreeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Hydronic Circulating Pump, Flanged, 18 ft (0018E-2F4)
- ARO Washer, 92877 (92877)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714S303)
- DAYTON Gasket, PPO9ZN002G (PPO9ZN002G)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- ACTION PUMP Gasoline Pump, 12 Volt, High Flow (GAS12V)
- PERFORMANCE TOOL Piston Action Metal 10.6 in. Fluid Transfer Pump (W1145)
- PIUSI Electric Operated Drum Pump, 12VDC, 9 Max. Flow Rate , Polyethylene (F00102010)
- GROZ Transfer Pump, Electric, DEF, 115V, 115VAC, 9 Max. Flow Rate , 1/2 HP, Polypropylene (47500)
- FILL-RITE Fuel Transfer Pump, 115VAC, 15 GPM, 1/6 HP, Cast Iron, 1 in. NPT Inlet (FR604H)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NF-AA)
- Liquidynamics Fuel Transfer Pumps