Shop All Fuel Transfer Pumps
Liquidynamics
Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Mfr # DT15H20XAPXXRSV
Zoro # G4573208
product price: $1,185.99
/ea
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Application Diesel Exhaust Fluid, Anti-Freeze, Clean Water
- HP 1/10
- Housing Material Polypropylene
- GPM 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # DT15H20XAPXXRSV
- Zoro # G4573208
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Overall Width | 16" |
Outlet Size | 3/4" Barb |
Hose Length | 20 ft |
Overall Length | 40 in |
Cord Length | 54 in |
Manufacturers Warranty Length | 21 yr. Pump, 1 yr. Dispensing System |
Overall Height | 12" |
Hose Dia. | 3/4" |
Suction Tube Length | 48 in |
Spout Length | 6 in |
Hose Inside Dia. | 3/4 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Height Above Container | 4 in |
Hose Outside Dia. | 1 in |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 20 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Liquid Operated, 316 SS, Jet (5NAT3)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 14 GPM (PD05P-ARS-PTT-B)
- ARO Metal Bowl, Sight Glass, Auto, 104324 (104324)
- VESTIL Stainless Steel Piston Pail Pump, 1" Bung (PAIL-PST-SS)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- FILL-RITE Fuel Transfer Pump, 38 Liters/100 Revolutions Max. Flow Rate , Cast Iron, 1 in NPT Inlet (FR112CL)
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in Inlet (FR1612)
- MILWAUKEE TOOL M18 18V Cordless Transfer Pump - Tool Only (ML2771-20)
- UNIQUE ACCESSORIES Unique Accessories 36667 Easy Flow Transfer Pump (249493)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NF-AA)
- GOATTHROAT PUMPS Red GoatThroat Pump with Nitrile Seal (GT100)
- Liquidynamics Fuel Transfer Pumps