Shop All Fuel Transfer Pumps
Liquidynamics
Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Mfr # DT15H12XMPC8RSV
Zoro # G4573217
product price: $1,563.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,563.99
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Application Diesel Exhaust Fluid, Anti-Freeze, Clean Water
- HP 1/10
- Housing Material Polypropylene
- GPM 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # DT15H12XMPC8RSV
- Zoro # G4573217
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Manufacturers Warranty Length | 20 yr. Pump, 1 yr. Dispensing System |
Overall Width | 31" |
Hose Length | 12 ft |
Outlet Size | 3/4" Barb |
Cord Length | 54 in |
Overall Length | 40 in |
Hose Dia. | 3/4" |
Overall Height | 36" |
Suction Tube Length | 48 in |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 in |
Spout Length | 3 in |
Height Above Container | 4 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS Well Cap, 5-5/8 in. ID, 6-1/4 in. OD, Model (AWC558K)
- ECO FLO PRODUCTS Eco-Flo SUP54 Submersible Utility Pump, Manual, 1/6 HP, 1680 GPH (SUP54)
- LIBERTY PUMPS Pump, Grinder, 2 HP, 15a (LSG202A)
- FLOTEC Submersible Well Pump, 2 Wire/115V, 0.5HP (FP2211)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- DAYTON Diesel/Kerosene Transfer Pump, 12V DC, 12 gpm Max. Flow Rate , 1/4 HP, Aluminum, 3/4 in Inlet (40M293)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS435BX700)
- GROZ Fuel Pump, Electric, 15 gpm, 12V, 12VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet (44040)
- FILL-RITE Fuel Transfer Pump, 10 gpm Max. Flow Rate , Cast Iron, 1 in NPT Inlet (FR110)
- DENDESIGNS 15-55 gal Barrel Pump with Out Hose for Drum (DE2625862)
- STAR WATER SYSTEMS Transfer Pump, Pressure Booster, 1/2 HP, 115V, 1/2 HP, Cast iron (CS511)
- Liquidynamics Fuel Transfer Pumps