Shop All Fuel Transfer Pumps
Liquidynamics
Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Mfr # DS15H20XAPXXRSV
Zoro # G4573250
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Application Diesel Exhaust Fluid, Anti-Freeze, Clean Water
- HP 1/10
- Housing Material Polypropylene
- GPM 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # DS15H20XAPXXRSV
- Zoro # G4573250
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Hose Length | 20 ft |
Overall Width | 12" |
Cord Length | 54 in |
Overall Length | 48 in |
Hose Dia. | 3/4" |
Outlet Size | 3/4" Barb |
Manufacturers Warranty Length | 16 yr. Pump, 1 yr. Dispensing System |
Overall Height | 16" |
Suction Tube Length | 48 in |
Hose Outside Dia. | 1 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Spout Length | 6 in |
Height Above Container | 4 in |
Hose Inside Dia. | 3/4 in |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 20 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Submersible Utility Pump 1/3 HP (SUP56)
- CAMPBELL Arrestor, Torque (TS-48)
- ARO Replacement Duckbill, Neoprene (93114-1)
- SHURFLO Diaphragm Pump, Polypropylene, EPDM, 0.6 GPM (166-200-56)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- PIUSI USA Tote Pro Kit, 12V, 9 gpm, Auto/Meter, 12VDC, 9 Max. Flow Rate (F00201A8C)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012MD)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR711VA)
- STEEL GRIP 0.02 HP 325 Gph Thermoplastic Switchless Top Battery Transfer Pump (4004108)
- GROZ Fuel Pump, Electric, 12V (47600)
- PIUSI USA Swivel, SS, 3/4"M BSPx3/4", Hosetail (F14132000)
- Liquidynamics Fuel Transfer Pumps