Shop All Fuel Transfer Pumps
Liquidynamics
Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Mfr # DS15H20TASXXRSV
Zoro # G4573269
product price: $1,463.99
/ea
Free Shipping & Returns
$1,463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Application Diesel Exhaust Fluid, Anti-Freeze, Clean Water
- HP 1/10
- Housing Material Polypropylene
- GPM 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # DS15H20TASXXRSV
- Zoro # G4573269
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Cord Length | 54 in |
Hose Length | 20 ft |
Overall Width | 12" |
Overall Height | 16" |
Hose Dia. | 3/4" |
Manufacturers Warranty Length | 15 yr. Pump, 1 yr. Dispensing System |
Overall Length | 48 in |
Outlet Size | 3/4" Barb |
Suction Tube Length | 48 in |
Height Above Container | 4 in |
Spout Length | 6 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Hose Outside Dia. | 1 in |
Hose Inside Dia. | 3/4 in |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 20 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Gas Engine Pump, High Pressure, 100 psi, 5.5 HP, Cast iron, 1.5" NPT Inlet (THP-4070HA)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 8 Stage (PB3508A303)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 2.5 gpm (FS-500, 170234)
- SJE-RHOMBUS Converter Box, 1 Phase, 120VAC, NEMA 1 (1031034)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- GOATTHROAT PUMPS Red GoatThroat Pump with Nitrile Seal (GT100)
- FILL-RITE Fuel Transfer Pump, 115V AC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS460BX674)
- PIUSI USA Cartdrge Water Captr, 3 3/4 x8 3/8 30M Ul (F00611T60)
- PIUSI USA Drum Connector w/Valve, 2" NPT (F17191000)
- K-TOOL INTERNATIONAL Transfer Gun (KTIXD73902)
- PIUSI USA K400N Q/NPT, EO, SW NPT, EFM LF, Prot, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00984200)
- Liquidynamics Fuel Transfer Pumps