Shop All Fuel Transfer Pumps
Liquidynamics
Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Mfr # DS15H20TAPXXRSV
Zoro # G4573278
product price: $1,466.99
/ea
Free Shipping & Returns
$1,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Application Diesel Exhaust Fluid, Anti-Freeze, Clean Water
- HP 1/10
- Housing Material Polypropylene
- GPM 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # DS15H20TAPXXRSV
- Zoro # G4573278
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Overall Height | 16" |
Overall Width | 12" |
Hose Dia. | 3/4" |
Cord Length | 54 in |
Outlet Size | 3/4" Barb |
Hose Length | 20 ft |
Overall Length | 48 in |
Manufacturers Warranty Length | 14 yr. Pump, 1 yr. Dispensing System |
Suction Tube Length | 48 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Height Above Container | 4 in |
Spout Length | 6 in |
Hose Outside Dia. | 1 in |
Hose Inside Dia. | 3/4 in |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 20 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Compact Submersible, 1/20 HP (2HNN9)
- LIQUIDYNAMICS Coupler, 4 Pin, SS, 3/4 In. Hose Barb (195205D)
- DWYER INSTRUMENTS Cable Float Switch, Sjow Spst Nc 20' (CFS2-CGDSN-20)
- CAMPBELL Well Point, 1 1/4 In (S36-80)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- FILL-RITE Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-DDCNF-AA)
- MILWAUKEE TOOL M18 18V Cordless Transfer Pump - Tool Only (ML2771-20)
- MILWAUKEE TOOL CordlessTransferPump, 18volt, w/StarterKit (2771-20, 48-59-1850)
- PIUSI USA Viscomat 70 Tote Kit, 44 psi, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" BSP Inlet (F00248000)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Steel, 1 in MNPT Inlet (FR701)
- HARDIN Automatic 100W Oil / Diesel Extractor Transfer Pump (HD-700)
- Liquidynamics Fuel Transfer Pumps