Shop All Fuel Transfer Pumps
Liquidynamics
Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Mfr # DS15H15XMPXXRSV
Zoro # G4573287
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Application Diesel Exhaust Fluid, Anti-Freeze, Clean Water
- HP 1/10
- Housing Material Polypropylene
- GPM 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # DS15H15XMPXXRSV
- Zoro # G4573287
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Overall Width | 12" |
Hose Dia. | 3/4" |
Hose Length | 15 ft |
Outlet Size | 3/4" Barb |
Cord Length | 54 in |
Overall Height | 16" |
Manufacturers Warranty Length | 13 yr. Pump, 1 yr. Dispensing System |
Overall Length | 48 in |
Suction Tube Length | 48 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Hose Inside Dia. | 3/4 in |
Spout Length | 3 in |
Height Above Container | 4 in |
Hose Outside Dia. | 1 in |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 15 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-142)
- BAILEY HYDRAULICS Inline Flow Meters 0-48 Gpm, 6000 PSI, 3/4’’ NPTf Ports, 1/4 NPTf Port (221588)
- DWYER INSTRUMENTS Metal Averaging Flow Sensor, 14 in. (MAFS-14)
- STENNER Peristaltic Adj Rate 85MHP5 5GPD 100Psi 1/4"W (85MJH1A1STG1)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- VICTOR Standard Siphon Pump, PVC, 60" (00782-8)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4211H)
- DENDESIGNS Battery Operated Pump 2.6 gal Per Min (DE1113090)
- GROZ Diesel Meter, Mechanical, Gallons, 1" NPT, Aluminum, 1" NPT Inlet (45641)
- DEWAY Automatic Battery Powered Fuel Transfer Pump with Auto-Stop (WAYPUMP01)
- PIUSI USA K400N Q/NPT, EO, SW NPT, EFM LF, Prot, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00984200)
- Liquidynamics Fuel Transfer Pumps