Shop All Fuel Transfer Pumps
Liquidynamics
Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Mfr # DS15H12XASXXRSV
Zoro # G4573305
product price: $1,197.99
/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Application Diesel Exhaust Fluid, Anti-Freeze, Clean Water
- HP 1/10
- Housing Material Polypropylene
- GPM 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # DS15H12XASXXRSV
- Zoro # G4573305
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Hose Length | 12 ft |
Hose Dia. | 3/4" |
Overall Height | 16" |
Outlet Size | 3/4" Barb |
Cord Length | 54 in |
Overall Width | 12" |
Manufacturers Warranty Length | 11 yr. Pump, 1 yr. Dispensing System |
Overall Length | 48 in |
Suction Tube Length | 48 in |
Height Above Container | 4 in |
Hose Outside Dia. | 1 in |
Spout Length | 6 in |
Hose Inside Dia. | 3/4 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS BRASS & TUBULAR 34 Back Flo Preventer (LF7U2-2 3/4)
- CAMPBELL Tank Cross Tee, Male/Female, 1 1/4 M x 1 F (UTC5-4-3LF)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 230V (2ZXL5)
- NAMCO MANUFACTURING Pump, 150 PSI (P5047)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Steel, 1 in MNPT Inlet (FR701)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet (FR311VLB)
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 Max. Flow Rate , 300W HP, Cast iron (F00506140)
- STEEL GRIP 0.02 HP 325 Gph Thermoplastic Switchless Top Battery Transfer Pump (4004108)
- PIUSI USA K400 Fuel/Oil Meter, 1015 psi, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00484010)
- PIUSI USA Drum Connector w/Valve, 2" NPT (F17191000)
- Liquidynamics Fuel Transfer Pumps