Shop All Fuel Transfer Pumps
Liquidynamics
Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Mfr # DR15R50XAPXXRSV
Zoro # G4573366
product price: $2,509.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,509.99
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Application Diesel Exhaust Fluid, Anti-Freeze, Clean Water
- HP 1/10
- Housing Material Polypropylene
- GPM 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # DR15R50XAPXXRSV
- Zoro # G4573366
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Hose Length | 50 ft |
Manufacturers Warranty Length | 5 yr. Pump, 1 yr. Dispensing System |
Overall Height | 19" |
Cord Length | 54 in |
Overall Width | 19" |
Hose Dia. | 3/4" |
Outlet Size | 3/4" Barb |
Overall Length | 48 in |
Suction Tube Length | 48 in |
Hose Outside Dia. | 1 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Spout Length | 6 in |
Hose Inside Dia. | 3/4 in |
Height Above Container | 20 in |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 50 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump Repair Kit (637119-62-C)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS460B)
- MIXAIR Aeration Tubing, ID 3/8 In, 100 Ft (3/8" Sinking Hose)
- ARO O-Ring, Black (Y325-119)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS417B)
- PIUSI Electric Operated Drum Pump, 12VDC, 9 Max. Flow Rate , 23/64 HP, Cast iron, 3/4" Inlet (F00204080)
- GPI Fuel Transfer Pump, 12V DC, 18 gpm Max. Flow Rate , 1/4 HP, Cast Aluminum, 1 in NPT Inlet (M-180S-AU W/FILTER)
- PERFORMANCE TOOL QTGAL Fluid Pump (W1139)
- GROZ Fuel Pump, Electric, 12V (47600)
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (FR1614)
- Liquidynamics Fuel Transfer Pumps