Shop All Fuel Transfer Pumps
Liquidynamics
Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Mfr # 970027-06AG
Zoro # G2440125
Free Shipping & Returns
$1,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- HP 1/10
- Housing Material Polypropylene
- GPM 8
- Inlet Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquidynamics
- MFR # 970027-06AG
- Zoro # G2440125
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Hose Dia. | 3/4" |
Suction Tube Length | 48 in |
Manufacturers Warranty Length | 30 Days Manufacturing Defects, 2 yr. Pump |
Hose Length | 12 ft |
Overall Length | 14 in |
Cord Length | 54 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 in |
Height Above Container | 4 in |
Spout Length | 6 in |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Antifreeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 30' (FSW2-DNPN-30)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 106 GPM (S15B1S2TANS000.)
- YAMADA Pump, Model 851562 NDP-5 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (NDP-5FPT)
- SANDPIPER Repair Kit, PTFE, Fluid, For 1-1/2 In Pump (476.182.654)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- FILL-RITE Fuel Transfer Pump, 24V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4406H)
- PIUSI USA Hosetail, 90 deg., 1" BSP-M to 3/4" Barb (F15485000)
- DAYTON Oil Change Pump System, 12V DC, 4 gpm Max. Flow Rate , Polypropylene (3ACA8)
- KEEN Lever Transfer Pump with 15-55 gal Drums (KE728125)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet (FR311VLN)
- PIUSI USA Battery Kit, Mnual Nzzle, 3000, 24V, 12 gpm, , 24VDC, 12 Max. Flow Rate , 220W HP, Cast iron (F0022600C)
- Liquidynamics Fuel Transfer Pumps