Shop All Fuel Transfer Pumps
Liquidynamics
Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Mfr # 970027-02AG
Zoro # G3366907
product price: $2,386.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,386.99
Free 30-Day Returns
Key Features
- Voltage 115VAC
- HP 1/10
- Housing Material Polypropylene
- GPM 8
- Inlet Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 970027-02AG
- Zoro # G3366907
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Hose Dia. | 3/4" |
Outlet Size | 3/4" |
Suction Tube Length | 48 in |
Manufacturers Warranty Length | 30 Days Manufacturing Defects, 2 yr. Pump |
Hose Length | 12 ft |
Overall Length | 14 in |
Cord Length | 54 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Height Above Container | 4 in |
Spout Length | 6 in |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 in |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Antifreeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERDORFER PUMPS Bronze Gear Pump, 1/3 HP Motor, 115V Cord (N992-37F30)
- RULE NO Float Switch 12VAC to 24VAC to 32VAC (40A-GRA)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NF-PX)
- FINISH THOMPSON 1/2 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB5.5V-T-M622)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- STEEL GRIP 0.02 HP 325 Gph Thermoplastic Switchless Top Battery Transfer Pump (4004108)
- PIUSI USA Def Manual Nozzle, Hosetail, Out Lock, 10.6 Max. Flow Rate , Techno Polymer, 3/4" BSP Inlet (F14761000)
- PIUSI USA Cartdrige Pm, 3 3/4 x5 3/8 10 M (F00611T00)
- BLACK BULL High Flow Rate 12 Volt Portable 155 Watts Diesel Oil Pump (OP150)
- PIUSI USA Pulse Meter K24, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F0040721B)
- MILWAUKEE TOOL M18 TRANSFER PUMP CRDLS (TOOL ONLY) (ML2771-20)
- Liquidynamics Fuel Transfer Pumps