Shop All Electric Drum Pumps
Liquidynamics
Drums Cart System, 115VAC, Electric AC
Mfr # 51009C-S9AG
Zoro # G3366889
product price: $1,672.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,672.99
Free 30-Day Returns
Key Features
- For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid
- Housing Material Polypropylene / EPDM
- Includes 2600 lb Load Rating Heavy Duty Cart, 3/4 in x 12 ft Discharge Hose, Digital Turbine Meter, SS Automatic Nozzle
- Inlet Size 3/4"
- Motor Type 2 Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 51009C-S9AG
- Zoro # G3366889
- Country of Origin Italy
- Category Electric Drum Pumps
Dimensions
Inlet Size | 3/4" |
Manufacturers Warranty Length | 30 Days Manufacturing Defects, 2 yr. Pump |
Outlet Size | 3/4" |
Hose Length | 12 ft |
Hose Inside Dia. | 3/4 in |
Cord Length | 54 in |
Height Above Container | 4 in |
Hose Outside Dia. | 1 in |
Suction Tube Length | 48 in |
Overall Length | 40 in |
Spout Length | 6 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump 44 Gallons Per Day 100 PSI (LPE4SA-VVC9-XXX)
- ARO O-Ring, Encapsulated (93265)
- DAYTON Bushing, Carbon Graphite, PK3 (PPO9ZN011G)
- ZORO SELECT Hand Drum Pump, Flap, Polypropylene (P3015)
- FINISH THOMPSON. Finish Thompson ODP Variable Speed Electric Drum Pump Motor Only, 1/2HP, 115V 60Hz, (106655)
- FINISH THOMPSON Drum Pump, 115VAC, 1 HP, 60 Hz (HVDP & M58H)
- FLUX Drum Pump, Polypropylene, 47" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0125)
- FILL-RITE 8 GPM, 1/4 HP, Stainless steel (DF120N)
- FLUX Drum Pump, Polypropylene, 39" Long, Battery Operated Motor, 100W Power, 6 ft PVC Hose (24-ZORO0057)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR3)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS460B)
- Liquidynamics Electric Drum Pumps