Shop All Fuel Transfer Accessories
Liquidynamics
Drum Valve, HDPE, 2" NPS, 2" dia.
Mfr # 195207B
Zoro # G5894701
original price:
$25.95
5% off
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- For Use With 195207-39, 195207-47, Mfr. No. 195207-35
- Adapter Type 2" NPS
- Max. Temp. 150 Degrees F
- Wetted Materials HDPE
Product Information
- Brand Liquidynamics
- MFR # 195207B
- Zoro # G5894701
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Diameter | 2" |
Overall Length | 4 3/4 in |
Downtube Length | 35 in, 39 in, 47 in |
Valve Thread Dia. | 2 in |
Details
Description
Drum Valve, Valve Thread Dia. 2 in, Valve Thread Type NPS, Body Material HDPE, Seal Material EPDM, Wetted Materials HDPE, Max. Fluid Temp. 104 Degrees F, Min. Fluid Temp. 17 Degrees F, Downtube Length 35 in, 39 in, 47 in, Overall Length 4 3/4 in, Diesel Exhaust Fluid Compatible Yes, Food Grade No, Features Threaded Coupler, For Use With 195207-39, 195207-47, Mfr. No. 195207-35, Agency Compliance ISO 222241-3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 14 GPM (PD07R-AAS-PTT)
- BELL & GOSSETT Potable Circulating Pump, Flanged, 115V AC (103260LF)
- DAYTON Mechanical Seal, Seat Assembly (PPR8ZN007G)
- AMPCO PUMPS Seal Kit Cer/Car/Buna 1-1/4, 252, T21 Dc2 (GS8106850)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 25 ft. L (950390-25M)
- LIQUIDYNAMICS Coupler, 4 Pin, SS, 3/4 In. Hose Barb (195205D)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 40 in. L (195205-40)
- LIQUIDYNAMICS Coupler, 1 in. Dia., 2 in. W, 6 in. H (195205F)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- ZEELINE 0.5 in. NPT Gallon Totalizing Pistol-Type Preset Meter with Rigid Pipe (1520GG)
- Liquidynamics Fuel Transfer Accessories