Shop All Fuel Transfer Accessories
Liquidynamics
Drum Valve, HDPE, 2" Male Buttress, 2" dia.
Mfr # 195207C
Zoro # G5894695
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- For Use With 195206-40, 195206-46, Mfr. No. 195206-32
- Max. Temp. 150 Degrees F
- Diameter 2"
- Application Diesel Exhaust Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 195207C
- Zoro # G5894695
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Diameter | 2" |
Overall Length | 4 in |
Downtube Length | 32 in, 40 in, 46 in |
Valve Thread Dia. | 2 in |
Description
Drum Valve, Valve Thread Dia. 2 in, Valve Thread Type Buttress, Body Material HDPE, Seal Material EPDM, Wetted Materials HDPE, Max. Fluid Temp. 104 Degrees F, Min. Fluid Temp. 17 Degrees F, Downtube Length 32 in, 40 in, 46 in, Overall Length 4 in, Diesel Exhaust Fluid Compatible Yes, Food Grade No, Features 3 Key, For Use With 195206-40, 195206-46, Mfr. No. 195206-32, Agency Compliance ISO 222241-3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS 3-45 AMCJDF 98562817 1x208-230v 60hz Water Booster Pump w/ NEMA 6-15P Plug (SCALA2 3-45)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Gph Water (RMC-134-SSV)
- ACTION PUMP Bung Adaptor for PVC Pump (PVCB)
- BARNES 1/2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV522DS)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- LIQUIDYNAMICS Adapter, 2" Female Buttress x 2" MNPT (560102)
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- LIQUIDYNAMICS Drum Valve, 4 Pin, SS, 2In. Female Buttress (195205B)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 46" L (195206-46)
- LIQUIDYNAMICS Coupler, 4 Pin, SS, 3/4 In. Hose Barb (195205D)
- DEE ZEE TOOLBOX REPLACEMENT LOCKING (BUILT IN) TANK CAP (CAP & NECK) (DZGASCAP3)
- Liquidynamics Fuel Transfer Accessories