Shop All Fuel Transfer Accessories
Liquidynamics
Drum Valve, HDPE, 2" Male Buttress, 2" dia.
Mfr # 195206B
Zoro # G5894659
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- For Use With 195207-39, 195207-47, Mfr. No. 195207-35
- Application Diesel Exhaust Fluid
- Diameter 2"
- Wetted Materials HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 195206B
- Zoro # G5894659
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Diameter | 2" |
Overall Length | 4 3/4 in |
Downtube Length | 35 in, 39 in, 47 in |
Valve Thread Dia. | 2 in |
Description
Drum Valve, Valve Thread Dia. 2 in, Valve Thread Type MNPS, Body Material HDPE, Seal Material EPDM, Wetted Materials HDPE, Max. Fluid Temp. 104 Degrees F, Min. Fluid Temp. 17 Degrees F, Downtube Length 35 in, 39 in, 47 in, Overall Length 4 3/4 in, Diesel Exhaust Fluid Compatible Yes, Food Grade No, Features Threaded Coupler, For Use With 195207-39, 195207-47, Mfr. No. 195207-35, Agency Compliance ISO 222241-3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (PPL2206CG)
- FILL-RITE Meter, 1-1/2 In, 6 to 40 GPM (900CD1.5)
- APACHE Bottom Hole Suction Skimmer, 2" (70009742)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM (7812-301-SB)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 40 in. L (195205-40)
- LIQUIDYNAMICS Adapter, 2" Female Buttress x 2" MNPT (560102)
- LIQUIDYNAMICS DEF Nozzle, 6 in. L, Auto, Polyethylene (100389PA)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" NPS, 2" dia. (195207B)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- HUSKY Fuel Hose Swivel 3/4"M x 3/4"F (000350)
- Liquidynamics Fuel Transfer Accessories