Shop All Fuel Transfer Accessories
Liquidynamics
Drum Valve, 4 Pin, SS, 2In. Female Buttress
Mfr # 195205B
Zoro # G3728019
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 105205-46, 195205-32,195205-40, 195205A, 195205D
- Wetted Materials EPDM, Stainless Steel
- Adapter Type 2" Female Buttress
- Agency Compliance ISO 222241-3
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 195205B
- Zoro # G3728019
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Overall Length | 5 in |
Downtube Length | 32 in, 40 in, 46 in |
Valve Thread Dia. | 2 1/2 in |
Details
Item | Drum Valve |
For Use With | 105205-46, 195205-32,195205-40, 195205A, 195205D |
Wetted Materials | EPDM, Stainless Steel |
Adapter Type | 2" Female Buttress |
Agency Compliance | ISO 222241-3 |
Features | 4 Key |
Seal Material | EPDM |
Diesel Exhaust Fluid Compatible | Yes |
Food Grade | No |
For Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water |
Max. Fluid Temp. | 104 Degrees F |
Compatible Chemicals | Acetic Acid 20%, Ammonium Hydroxide, Antifreeze (Coolant), Citric Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Glycerin, Isopropyl (Isopropanol), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%) |
Min. Fluid Temp. | 17 Degrees F |
Valve Thread Type | Buttress |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Acetate, Fertilizers, Formic Acid, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene |
Body Material | Stainless Steel |
Gear Lube | NT |
Grease | NT |
Description
Drum Valve, Valve Thread Dia. 2 1/2 in, Valve Thread Type Buttress, Body Material Stainless Steel, Seal Material EPDM, Wetted Materials EPDM, Stainless Steel, Max. Fluid Temp. 104 Degrees F, Min. Fluid Temp. 17 Degrees F, Downtube Length 32 in, 40 in, 46 in, Overall Length 5 in, Diesel Exhaust Fluid Compatible Yes, Food Grade No, Features 4 Key, For Use With 105205-46, 195205-32,195205-40, 195205A, 195205D, Agency Compliance ISO 222241-3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Food Grade AODD Pump (FD5111)
- LITTLE GIANT PUMP 1/200 HP PP Submersible Magnetic Drive Pump 115V 1/2" OD (588205)
- DAYTON Impeller (200210210)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H601A-002)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" NPS, 2" dia. (195207B)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 40 in. L (195205-40)
- LIQUIDYNAMICS DEF Nozzle, 16-3/4 in. L, Auto, 10 psi, SS (100389AG)
- LIQUIDYNAMICS Coupler, 1 in. Dia., 2 in. W, 6 in. H (195205F)
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 12 ft. L (950390-12M)
- APACHE Fuel Save Breakaway, 1" (99000236)
- Liquidynamics Fuel Transfer Accessories