Shop All Electric Drum Pumps
Liquidynamics
Drum Topper System, 12VDC, Electric DC
Mfr # 33115-S2AG
Zoro # G2440089
product price: $1,485.99
/ea
Free Shipping & Returns
$1,485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid
- Housing Material Polypropylene / EPDM
- Includes Digital Turbine Meter, Nozzle Drip/Holder, Spring loaded SS Drum Mounting Bracket, SS Automatic Nozzle
- Inlet Size 3/4"
- Motor Type 2 Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 33115-S2AG
- Zoro # G2440089
- Country of Origin Italy
- Category Electric Drum Pumps
Dimensions
Inlet Size | 3/4" |
Manufacturers Warranty Length | 30 Days Manufacturing Defects, 2 yr. Pump |
Hose Length | 12 ft |
Outlet Size | 3/4" |
Hose Outside Dia. | 1 in |
Overall Length | 40 in |
Height Above Container | 12 in |
Spout Length | 6 in |
Hose Inside Dia. | 3/4 in |
Cord Length | 18 ft |
Suction Tube Length | 48 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 12V DC, Plug Type Spring Clamp, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 48 in, Cord Length 18 ft, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, range 6-50 cc/min water. (VFA-32-EC-SS)
- JONES STEPHENS O-Ring Kit, 200 pcs. (O25200)
- SKIDMORE Gasket Volute Casing to Tank (50478-1)
- DAYTON Impeller (PPTLSP076G)
- LIQUIDYNAMICS Drums Cart System, 115VAC, Electric AC (51009C-S9AG)
- TERA PUMP Telescopic Battery Powered Fuel Transfer Pump (TREP01-T)
- TERA PUMP Drum Pump - 12v DC Cable (TREDRUMDC)
- FLUX Pump, Stainless Steel, 39" Long, Air Operated Motor, 470W Power. For food service. (24-ZORO0200)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR3)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-48 & M3V Kit)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415BX731PG)
- Liquidynamics Electric Drum Pumps