Shop All Electric Drum Pumps
Liquidynamics
Drum Topper System, 115VAC, Electric AC
Mfr # 33115-S1AG
Zoro # G2440107
product price: $1,398.99
/ea
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid
- Housing Material Polypropylene / EPDM
- Includes Digital Turbine Meter, Nozzle Drip/Holder, Spring loaded SS Drum Mounting Bracket, SS Automatic Nozzle
- Inlet Size 3/4"
- Motor Type 2 Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 33115-S1AG
- Zoro # G2440107
- Country of Origin Italy
- Category Electric Drum Pumps
Dimensions
Inlet Size | 3/4" |
Manufacturers Warranty Length | 30 Days Manufacturing Defects, 2 yr. Pump |
Hose Length | 12 ft |
Outlet Size | 3/4" |
Height Above Container | 12 in |
Suction Tube Length | 48 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Spout Length | 6 in |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 in |
Cord Length | 54 in |
Overall Length | 40 in |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-2-S)
- AMERICAN STAINLESS PUMPS Mechanical seal kit, FSP/FDP, Car/Cer/Buna (FSP)
- ALEMITE Pump (AL7531-4)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHK3)
- LIQUIDYNAMICS Drums Cart System, 115VAC, Electric AC (51009C-S9AG)
- GROZ Oil Pump, Electric, AC, 115V, 55 gal. Drums (45550)
- BLUE DEF Electric Drum Pump, 12VDC, 60 Hz, 1 Phase (DEFDP12V)
- FILL-RITE 120VAC, 8 EPDM, Nylon, Santoprene(TM), Stainless Steel (DF120CMN520)
- FLUX Drum Pump, PVDF, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft UHMWPE Hose (24-ZORO0068)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLT1)
- GPI Drum Pump, 12VDC, 1/5 HP (P-120H-2UR)
- Liquidynamics Electric Drum Pumps