Shop All Fuel Transfer Accessories
Liquidynamics
DEF Nozzle, 6 in. L, Auto, Polyethylene
Mfr # 100389PA
Zoro # G2439958
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Auto
- Inlet 3/4"
- Length 6"
- Outlet 3/4"
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquidynamics
- MFR # 100389PA
- Zoro # G2439958
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Length | 6" |
Size | 3/4" |
Inlet Size | 3/4 in |
Overall Length | 18 in |
Spout Connection Size | 3/4 in |
Spout Discharge Size | 3/4 in |
Spout Length | 6 in |
Description
Drum Pump Nozzle, Overall Length 18 in, Primary Color Blue, Food Grade No, For Use With Diesel Exhaust Fluid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (10PMD1WP)
- ZURN Relief Valve Cvr, Repair Kt, 1 1/4"-1 1/2 (RK114-975XL3RVC)
- WARREN-RUPP Sandpiper Diaphragm (286.095.360)
- SPRINGER PARTS Gasket, Strainer Lid Gasket (40MVF-E-8); Replaces Alfa Laval 290176 (290176SP)
- LIQUIDYNAMICS Coupler, 1 in. Dia., 2 in. W, 6 in. H (195205F)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 46" L (195206-46)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 40 in. L (195205-40)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 25 ft. L (950390-25M)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" NPS, 2" dia. (195207B)
- LIQUIDYNAMICS Adapter, 2" Female Buttress x 2" MNPT (560102)
- APACHE Fuel Saver Breakaway, 3/4" (99000235)
- Liquidynamics Fuel Transfer Accessories