Shop All Fuel Transfer Accessories
Liquidynamics
DEF Nozzle, 18 in. L, Auto, Polyethylene
Mfr # 100398
Zoro # G2439949
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Auto
- Inlet 3/4"
- Outlet 3/4"
- Length 18"
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 100398
- Zoro # G2439949
- Country of Origin Italy
- Category Fuel Transfer Accessories
Dimensions
Length | 18" |
Size | 3/4" |
Overall Length | 18 in |
Inlet Size | 3/4 in |
Spout Discharge Size | 3/4 in |
Spout Connection Size | 3/4 in |
Spout Length | 3 in |
Description
Drum Pump Nozzle, Overall Length 18 in, Primary Color White, Food Grade No, For Use With Diesel Exhaust Fluid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Ultrasonic Level Transmitter, 9.8 Ft (LU80-5101)
- DAYTON Replacement Cartridge Filter, Use w/4VMN7 (4VMP7)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V (2JGA6)
- DAYTON Center Rod (710578)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 25 ft. L (950390-25M)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" Male Buttress, 2" dia. (195206B)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 46" L (195206-46)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- LIQUIDYNAMICS DEF Nozzle, 6 in. L, Auto, Polyethylene (100389PA)
- LIQUIDYNAMICS Coupler, 4 Pin, SS, 3/4 In. Hose Barb (195205D)
- FILL-RITE Hose Ball Valve, Dia. 3/4 In, DEF (KITHA32V)
- Liquidynamics Fuel Transfer Accessories