Shop All Fuel Transfer Accessories
Liquidynamics
DEF Nozzle, 16-3/4 in. L, Auto, 10 psi, SS
Mfr # 100389AG
Zoro # G2439967
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Auto
- Inlet 3/4"
- Outlet 5/8"
- Length 16-3/4"
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 100389AG
- Zoro # G2439967
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Length | 16-3/4" |
Size | 3/4" |
Overall Length | 16 in |
Inlet Size | 3/4 in |
Spout Length | 6 in |
Spout Discharge Size | 3/4 in |
Spout Connection Size | 3/4 in |
Description
Drum Pump Nozzle, Overall Length 16 in, Primary Color Blue, Food Grade No, For Use With Diesel Exhaust Fluid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Float Switch Orientation Cable, Two Piece Counterweight, PK 10 (SA-CW-10)
- DAYTON Cup Spreader O-Ring (PPTWA905G)
- FILL-RITE Fuel Hose, 1 In NPT Inlet/Outlet, 14 ft. (FRH10014)
- DAYTON Pump Casing (PPL2106CG)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 46" L (195206-46)
- LIQUIDYNAMICS Coupler, 4 Pin, SS, 3/4 In. Hose Barb (195205D)
- LIQUIDYNAMICS Coupler, 1 in. Dia., 2 in. W, 6 in. H (195205F)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" NPS, 2" dia. (195207B)
- LIQUIDYNAMICS Drum Valve, 4 Pin, SS, 2In. Female Buttress (195205B)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" Male Buttress, 2" dia. (195206B)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- Liquidynamics Fuel Transfer Accessories