Shop All Fuel Transfer Accessories
Liquidynamics
DEF Nozzle, 12-1/4 in. L, Manual, 10 psi
Mfr # 100389M
Zoro # G2439976
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Manual
- Inlet 3/4"
- Outlet 5/8"
- Length 12-1/4"
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 100389M
- Zoro # G2439976
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Length | 12-1/4" |
Diameter | 9/16" |
Size | 3/4" |
Overall Length | 14 in |
Inlet Size | 3/4 in |
Spout Length | 3 1/2 in |
Spout Connection Size | 3/4 in |
Spout Discharge Size | 3/4 in |
Description
Drum Pump Nozzle, Overall Length 14 in, Primary Color White, Food Grade No, For Use With Diesel Exhaust Fluid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER PUMPS. OF ASM IND 2Poly Suction Strainer (P-58-0733)
- PIUSI USA Filter Head, 1"x 1" UNF (F14640010)
- KERICK Float Rod, 1/4-20 In, 3 In L, SS (SR03)
- ARO Diaphragm Pump, 47Gpm, (3-Piece Manifold) (6661B3-344-C)
- LIQUIDYNAMICS Drum Valve, 4 Pin, SS, 2In. Female Buttress (195205B)
- LIQUIDYNAMICS Adapter, 2" Female Buttress x 2" MNPT (560102)
- LIQUIDYNAMICS DEF Nozzle, 16-3/4 in. L, Auto, 10 psi, SS (100389AG)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 12 ft. L (950390-12M)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" NPS, 2" dia. (195207B)
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- GROZ Fuel Control Nozzle, Auto, Curved, 1" NPT (45571)
- Liquidynamics Fuel Transfer Accessories