Shop All Fuel Transfer Accessories
Liquidynamics
Coupler, 2 in. Dia., 3 in. W, 4 in. H
Mfr # 900725
Zoro # G4022271
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 950390-12M, 950390-25M
- Adapter Material Polypropylene
- Max. Liquid Temp. 86 Degrees F
- DEF Compatible Yes
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquidynamics
- MFR # 900725
- Zoro # G4022271
- Country of Origin Italy
- Category Fuel Transfer Accessories
Dimensions
Width | 3" |
Diameter | 2" |
Manufacturers Warranty Length | 30 day |
Adapter Dia. | 2" |
Height | 4" |
Hose Inside Dia. | 3/4 in |
Tote Connection Size | 2 in |
Description
Coupler, Body Material Polypropylene, Seal Material EPDM, Tote Connection Size 2 in, Hose Inside Dia. 3/4 in, Max. Fluid Temp. 150 Degrees F, Min. Fluid Temp. 17 Degrees F, Max. Operating Pressure 100 psi, Outlet Angle 0 Degrees , Diesel Exhaust Fluid Compatible Yes, Wetted Materials EPDM, Polypropylene, Agency Compliance ISO222241-3, For Use With Mfr. No. 950390-12M, 950390-25M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft (21-112-41)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHK4)
- SPRINGER PARTS Gasket, Strainer Lid Gasket (40MVF-U-8); Replaces Alfa Laval 298559 (298559SP)
- FLINT & WALLING Booster Cartridge, 12 Stages, SS (136683)
- LIQUIDYNAMICS Coupler, 1 in. Dia., 2 in. W, 6 in. H (195205F)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 40 in. L (195205-40)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 32 in. L (195205-32)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" Male Buttress, 2" dia. (195206B)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 46" L (195206-46)
- DAYTON Fuel Nozzle Swivel, 3/4 in. (33NT09)
- Liquidynamics Fuel Transfer Accessories