Shop All Fuel Transfer Accessories
Liquidynamics
Coupler, 1 in. Dia., 2 in. W, 6 in. H
Mfr # 195205F
Zoro # G4022265
original price:
$437.00
5% off
new price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 33295P-S4, 33296-S3
- Wetted Materials EPDM, 316 Stainless Steel
- Max. Liquid Temp. 86 Degrees F
- Manufacturers Warranty Length 30 day
- Adapter Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 195205F
- Zoro # G4022265
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Diameter | 1" |
Adapter Dia. | 1" |
Height | 6" |
Width | 2" |
Hose Inside Dia. | 3/4 in |
Threaded Connection Size | 1 in |
Tote Connection Size | 1 7/8 in |
Description
Coupler, Body Material Stainless Steel, Seal Material EPDM, Tote Connection Size 1 7/8 in, Threaded Connection Size 1 in, Threaded Connection Type MNPT, Hose Inside Dia. 3/4 in, Max. Fluid Temp. 150 Degrees F, Min. Fluid Temp. 17 Degrees F, Max. Operating Pressure 100 psi, Outlet Angle 0 Degrees , Diesel Exhaust Fluid Compatible Yes, Wetted Materials EPDM, 316 Stainless Steel, Agency Compliance ISO222241-3, For Use With Mfr. No. 33295P-S4, 33296-S3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ9)
- ZOELLER 1/2 HP 1-1/2" F High-Temperature Submersible Sump Pump 115 Mechanical (M3098)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 12 GPD, 150 PSI (LB03SA-PTC1-G19)
- LIBERTY PUMPS Level Alarm, Audio/Visual/App, 115VAC, 86dB (ALM-2-1-EYE)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- LIQUIDYNAMICS Coupler, 4 Pin, SS, 3/4 In. Hose Barb (195205D)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 32 in. L (195205-32)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 12 ft. L (950390-12M)
- LIQUIDYNAMICS DEF Nozzle, 16-3/4 in. L, Auto, 10 psi, SS (100389AG)
- LIQUIDYNAMICS Drum Valve, 4 Pin, SS, 2In. Female Buttress (195205B)
- LIQUIDYNAMICS DEF Nozzle, 6 in. L, Auto, Polyethylene (100389PA)
- Liquidynamics Fuel Transfer Accessories