Shop All Fuel Transfer Accessories
Liquidynamics
Adapter, 2" Female Buttress x 2" MNPT
Mfr # 560102
Zoro # G5894616
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- For Use With 195206B, 195207C, Mfr. No. 195207B
- Application Diesel Exhaust Fluid
- Wetted Materials High Density Polyethylene
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquidynamics
- MFR # 560102
- Zoro # G5894616
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Diameter | 2" |
Bung Connection Dia. | 2 in |
For Container Size | 5 gal, 15 gal, 30 gal, 55 gal |
Details
Item | Bung Adapter |
Material | HDPE |
For Use With | 195206B, 195207C, Mfr. No. 195207B |
Application | Diesel Exhaust Fluid |
Wetted Materials | High Density Polyethylene |
Max. Temp. | 150 Degrees F |
Adapter Type | 2" Female Buttress x 2" MNPT |
Adapter Material | High Density Polyethylene |
Agency Compliance | ISO22241-3 |
Diesel Exhaust Fluid Compatible | Yes |
Min. Operating Temp. | 0 Degrees F |
Food Grade | No |
For Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Acetate, Fertilizers, Formic Acid, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene |
Compatible Chemicals | Acetic Acid 20%, Ammonium Hydroxide, Antifreeze (Coolant), Citric Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Glycerin, Isopropyl (Isopropanol), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%) |
Max. Operating Temp. | 150 Degrees F |
Grease | NT |
Gear Lube | NT |
For Container Type | Drum, Pail |
Adapter Connection Type | 2 in Buttress Female x 2 in NPT Male |
Description
Bung Adapter, Adapter Material High Density Polyethylene, For Container Size 5 gal, 15 gal, 30 gal, 55 gal, For Container Type Drum, Pail, Bung Connection Dia. 2 in, Adapter Connection Type 2 in Buttress Female x 2 in NPT Male, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flow Switch, Haz Location Brass 1/2 (V6EPB-B-S-1-B)
- PULSATRON Metering Pump 120 Gallons Per Day 100 PSI (LPH6SA-PTC3-XXX)
- PROCHEM Solid Top Process Tank Nat XLPE 30 Gal (01-30412)
- DAYTON Diffuser Kit (PP20003AB03G)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" NPS, 2" dia. (195207B)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" Male Buttress, 2" dia. (195206B)
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- LIQUIDYNAMICS Coupler, 4 Pin, SS, 3/4 In. Hose Barb (195205D)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 12 ft. L (950390-12M)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 32 in. L (195205-32)
- FINISH THOMPSON Drum Pump Motor, Air, 1/2 HP (A100007)
- Liquidynamics Fuel Transfer Accessories