Shop All Greases & Lubricants
Liquid Wrench
Wheel Bearing Grease Tub Blue
Mfr # GR012
Zoro # G3713017
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Container Type Tub
- Specific Gravity 0.89
- Type Tub
- Application Wheel Bearings, Disk Brakes, Chassis Lubrication, Virtually All Automotive, Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # GR012
- Zoro # G3713017
- UPC # 078698217833
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Details
Item | Wheel Bearing Grease |
Container Type | Tub |
Specific Gravity | 0.89 |
Type | Tub |
Application | Wheel Bearings, Disk Brakes, Chassis Lubrication, Virtually All Automotive, Industrial Applications |
Dropping Point | 500 Degrees F |
Timken OK Load | 45 |
Color | Blue |
Standards | NLGI GC-LB |
Flash Point | 410 Degrees F |
Description
Wheel Bearing Grease, Container Type Tub, Container Size 16 oz, Standards NLGI GC-LB, Color Blue, Dropping Point 500 Degrees F, Flash Point 410 Degrees F, Specific Gravity 0.89, Timken OK Load 45
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1090)
- TYC PRODUCTS Tyc Capa Certified Headlight Assembly, 20-6493-00-9 (20-6493-00-9)
- ZEP 40 lb. Powdered Truck and Trailer Wash Drum, White, Powder Keg (38333)
- PHOENIX USA Phoenix USA PHOAMH1 Valve Stem Extensions (PHOAMH1)
- LIQUID WRENCH Multipurpose Grease, 2 NLGI Grade (L616)
- MILWAUKEE TOOL ProPEX Expander Cone Grease (49-08-2400)
- VALVOLINE LB MP Grease (VV632)
- MARADYNE FLUID POWER GROUP Weld Flange, SAE-24, Steel, 1-7/8" (TWF-24)
- CORROSION BLOCK Waterproof Grease- 3oz Cartridges-Non-Hazmat, Non-Flammable-Non-Toxic (25003)
- MOBIL FM 101 Cartridge, White, 13.7 oz, 10PK (122170)
- LUCAS OIL 16 oz Fifth Wheel Lube Tube Black (10030)
- Liquid Wrench Greases & Lubricants