Shop All Lubricants
This Product is Discontinued
Liquid Wrench
Universal Chain Lube, Aerosol Can, 11 Oz. (Discontinued)
Mfr # L711
Zoro # G3641294
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 11 oz.
- Lubricant Container Aerosol Can
- Properties- Chain and Cable Lubricants General Purpose
- VOC Content 12%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquid Wrench
- MFR # L711
- Zoro # G3641294
- UPC # 078698217345
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz. |
Details
NSF Rating | Not Rated |
Lubricant Container | Aerosol Can |
Properties- Chain and Cable Lubricants | General Purpose |
Item | Chain, Cable, and Wire Rope Lubricant |
VOC Content | 12% |
Min. Operating Temp. | 20 Degrees F |
Net Weight | 0.96 lb. |
Lubricant Additives | Low Odor Base Solvent |
Specific Gravity | 0.87 |
Chain and Cable Lubricant Type | Chain and Cable Lubricant |
Container Type | Aerosol can |
Max. Operating Temp. | 120 Degrees F |
Lubricant NSF Rating | Not Rated |
Flash Point | 200 Degrees F |
Chemical Base | Mineral Oil |
Color | Off-White |
Description
Aerosol Can, Not Rated, 11 oz, 20 Degrees F, 120 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.