Shop All Lubricants
This Product is Discontinued
Liquid Wrench
Silicone Spray, Aerosol Can, 11 Oz. (Discontinued)
Mfr # M914
Zoro # G3716851
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 15 oz
- Lubricant Container Aerosol Can
- Application Metalworking, maunfacturing, facility maintenance, fleet, construction, agriculture
- Chemical Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # M914
- Zoro # G3716851
- UPC # 078698137902
- Country of Origin Unknown
- Category Lubricants
Dimensions
Container Size | 15 oz |
Details
NSF Rating | Not Rated |
Lubricant Container | Aerosol Can |
Application | Metalworking, maunfacturing, facility maintenance, fleet, construction, agriculture |
Chemical Base | Silicone |
Specific Gravity | 0.81 |
Max. Operating Temp. | 110 Degrees F |
Lubricant Film | Wet |
Series | 5SY4 |
GHS Flammability Rating | Flammable Aerosol (Category 2) |
Container Type | Aerosol can |
Lubricant Type | Silicone Lubricant |
Color | clear |
Lubricant Additives | Silicone |
VOC Content | 58.17 % |
Lubricant NSF Rating | Not Rated |
Net Weight | 11 oz. |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Item | Lubricant |
Flash Point | 125 Degrees F |
Lubricant Color | Colorless |
Sub-Category | General Purpose Lubricants |
Min. Operating Temp. | -20 Degrees F |
Description
Wet, Container Size 15 oz, Lubricant Container Aerosol Can, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 110 Degrees F, NSF Rating Not Rated, VOC Content 58.17 Percent, Lubricant Color Colorless, Flammable Aerosol (Category 2), Flash Point 125 Degrees F, Standards N/A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.