Shop All Penetrants
This Product is Discontinued
Liquid Wrench
Penetrating Oil, Aerosol Can, 11 Oz. (Discontinued)
Mfr # L112
Zoro # G3600091
This Product is Discontinued
Key Features
- Container Size 11 oz.
- Container Type Aerosol can
- Lubricant NSF Rating Not Rated
- Min. Operating Temp. -15 Degrees F
- Max. Operating Temp. 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # L112
- Zoro # G3600091
- UPC # 078698120157
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 11 oz. |
Details
Item | Penetrant |
Container Type | Aerosol can |
Lubricant NSF Rating | Not Rated |
Min. Operating Temp. | -15 Degrees F |
Max. Operating Temp. | 130 Degrees F |
Color | Yellow |
GHS Flammability Rating | Flammable Aerosol (Category 2) |
Flash Point | 200 Degrees F |
VOC Content | 1% |
Penetrant Base | Petroleum |
Lubricant Color | Yellow |
Lubricant Container | Aerosol Can |
Specific Gravity | 0.89 |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Net Weight | 11 oz. |
Series | Penetrating Oil |
NSF Rating | Not Rated |
Description
Penetrant, Container Size 11 oz., Aerosol Can, Min. Operating Temp. -15 Degrees F, Max. Operating Temp. 130 Degrees F, Not Rated NSF Rating, 1 Percent VOC Content, Yellow, Flammable Aerosol (Category 2), Flash Point 200 Degrees F, N/A
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.