Shop All Penetrants
This Product is Discontinued
Liquid Wrench
Penetrating Oil, 4 Oz. (Discontinued)
Mfr # L104
Zoro # G3716973
This Product is Discontinued
Key Features
- Container Size 4 oz.
- Container Type Bottle
- Lubricant NSF Rating Not Rated
- Min. Operating Temp. -15 Degrees F
- Max. Operating Temp. 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # L104
- Zoro # G3716973
- UPC # 078698120126
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 4 oz. |
Details
Item | Penetrant |
Container Type | Bottle |
Lubricant NSF Rating | Not Rated |
Min. Operating Temp. | -15 Degrees F |
Max. Operating Temp. | 130 Degrees F |
Color | Yellow |
Flash Point | 200 Degrees F |
Specific Gravity | 0.89 |
Lubricant Container | Squeeze Bottle |
VOC Content | 0% |
Net Weight | 4 fl. oz. |
Series | Penetrating Oil |
Application | Industrial, automotive and trade applications in working with corroded or rusted parts that need to be loosened. |
Penetrant Base | Petroleum |
GHS Flammability Rating | Combustible Liquid (Category 4) |
Lubricant Color | Yellow |
NSF Rating | Not Rated |
Description
Penetrant, Penetrating Oil, Container Size 4 oz, Squeeze Bottle, Min. Operating Temp. -15 Degrees F, Max. Operating Temp. 130 Degrees F, Not Rated NSF Rating, 0 Percent VOC Content, Yellow, Combustible Liquid (Category 4), Flash Point 200 Degrees F, N/A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.