Shop All Lubricants
This Product is Discontinued
Liquid Wrench
Multipurpose Grease, 16 oz. Container Sz (Discontinued)
Mfr # L666
Zoro # G3880245
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 16 oz
- NLGI Grade 2
- Grease Thickener Lithium
- Flash Point 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # L666
- Zoro # G3880245
- UPC # 078698120638
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Details
Item | Multipurpose Grease |
NSF Rating | Not Rated |
NLGI Grade | 2 |
Grease Thickener | Lithium |
Flash Point | 400 Degrees F |
Timken OK Load | 50 lb |
Four-Ball Wear | 0.55mm |
Base Oil | Petroleum |
Standards | NLGI Certification: LB |
Lubricant Additives | Petroleum Distillates |
Grease Container | Jar |
Grease Color | White |
Min. Operating Temp. | -10 Degrees F |
Dropping Point | 360 Degrees F |
Specific Gravity | 0.87 |
Max. Operating Temp. | 300 Degrees F |
Application | General Purpose Bearing, Valves, O-Ring Seals |
Description
Multipurpose Grease,16 oz. Container Sz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.