Shop All Greases & Lubricants
This Product is Discontinued
Liquid Wrench
Lubricant/Corrosion Inhibitor, 1 Gal (Discontinued)
Mfr # PL2-1G
Zoro # G1103417
This Product is Discontinued
Key Features
- Container Type Jug with Handle and Cap
- Standards NSF H2
- VOC Content 42.50%
- Specific Gravity 0.85
- Flash Point 132 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # PL2-1G
- Zoro # G1103417
- Country of Origin Unknown
- Category Greases & Lubricants
Details
Item | Cerflon Corrosion Inhibitor |
Container Type | Jug with Handle and Cap |
Standards | NSF H2 |
VOC Content | 42.50% |
Specific Gravity | 0.85 |
Flash Point | 132 Degrees F |
Application | Lubricate All Metal to Metal Surfaces and Protects Against Rust and Corrosion |
Description
Cerflon Corrosion Inhibitor, Specific Gravity 0.85, VOC Content 42.50 Percent, Flash Point 132 Degrees F, Standards NSF H2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.