Liquid Wrench

Grease, Red, 15 oz. Size, Tube Container (Discontinued)


This Product is Discontinued
Shop for all Lubricants

Key Features

  • Size 15 oz
  • Container Type Tube
  • Container Size 15 oz
  • Color Red
  • Flash Point 435 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 15 oz
Container Size 15 oz
Size/Net Weight 30 oz

Description

Grease, Product Type Grease, Container Type Tube, Container Size 15 oz, For Use On Anchor Chain Reels, Boat Trailers, Hinges, Pins, Water Pumps, Wheel Bearings, Winches, NLGI Viscosity Grade 2, Standards ASTM, ASTM D1264, ASTM D1742, ASTM D1743, ASTM D217, ASTM D2265, ASTM D2266, ASTM D2509, ASTM D2596, ASTM D3527, ASTM D4048, ASTM D4170, ASTM D4290, ASTM D445, ASTM D92, ASTM D942, ASTM D97, Color Red, Product Form Liquid, Base Formulation Conventional, Dropping Point 554 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.