Shop All Lubricants
This Product is Discontinued
Liquid Wrench
Extreme Pressure Grease, 2 NLGI Grade (Discontinued)
Mfr # GR016
Zoro # G3896722
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 14 oz
- Grease Color Red
- Grease Container Cartridge
- Max. Operating Temp. 325 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # GR016
- Zoro # G3896722
- UPC # 078698218137
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
Item | Extreme Pressure Grease |
NSF Rating | Not Rated |
Grease Color | Red |
Grease Container | Cartridge |
Max. Operating Temp. | 325 Degrees F |
Grease Thickener | Lithium Complex |
Timken OK Load | 60 lb |
Specific Gravity | 0.87 |
Four-Ball Wear | 0.55mm |
Lubricant Additives | Petroleum Distillates |
Flash Point | 400 Degrees F |
Standards | NLGI Certification: GC-LB |
Min. Operating Temp. | -40 Degrees F |
NLGI Grade | 2 |
Dropping Point | 550 Degrees F |
Base Oil | Petroleum |
Application | General Purpose Bearing, Valves, O-Ring Seals |
Description
Extreme Pressure Grease,2 NLGI Grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.