Shop All Lubricants
Liquid Wrench
Dry Lubricant, Aerosol Can, 11 Oz.
Mfr # L512
Zoro # G3631004
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Dry Lubricant
- NSF Rating Not Rated
- Container Size 11 oz.
- Lubricant Container Aerosol Can
- Lubricant Base PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # L512
- Zoro # G3631004
- UPC # 078698122625
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz. |
Description
General Purpose Dry Lubricant, Dry, Liquid Wrench, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, PTFE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 110 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 94.5 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point 0 Degrees F, Standards Not Applicable, No USDA Certified Biobased Product
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-VSC-108 (123585 P2B VSC 108)
- ENERPAC HC7220, 20 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7220)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0195R020ON, Return Line, 20 micron, Outside-In (MF0896548)
- FLEXZILLA Pro Water Reusable Fitting, 5/8" Barb, 3 (RP900625F)
- LIQUID WRENCH ChainWireRope Lube, 11 oz., Aerosol (L711)
- LIQUID WRENCH 8 oz., Aerosol, Lubricant (LMP8)
- LIQUID WRENCH 11 oz., Aerosol, Lubricant, VOC Content: 58.5 % (M914)
- LIQUID WRENCH 11 oz., Aerosol, Lubricant, Lubricant Film: Wet (L212)
- LIQUID WRENCH 11 oz., Aerosol, Dry Lubricant (L512)
- MOLYKOTE Electrical Insulating Compound, 5.3 oz (1927574)
- JET-LUBE Lubricant, Aerosol Can, 12 oz. (37341)
- Liquid Wrench Lubricants