Shop All Corrosion Inhibitors
This Product is Discontinued
Liquid Wrench
Corrosion Inhibitor, Dry Lubricant Film (Discontinued)
Mfr # LC9/6
Zoro # G3897492
This Product is Discontinued
Key Features
- Lubricant Container Aerosol Can
- Container Size 9 oz
- NSF Rating Not Rated
- Lubricant Film Dry
- Outdoor Life Expectancy Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquid Wrench
- MFR # LC9/6
- Zoro # G3897492
- UPC # 078698220413
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 9 oz |
Details
Item | Rust Inhibitor |
Lubricant Container | Aerosol Can |
NSF Rating | Not Rated |
Lubricant Film | Dry |
Outdoor Life Expectancy | Long |
Indoor Life Expectancy | Long |
Removability | Moderate |
Max. Operating Temp. | 120 Degrees F |
Min. Operating Temp. | -20 Degrees F |
Chemical Base | Petroleum Distillates |
Specific Gravity | 0.93 |
VOC Content | 9 % |
Net Weight | 9 oz. |
Lubricant Color | Colorless |
Application | Ferrous/Non-Ferrous Metals |
Flash Point | Greater Than 205 Degrees F |
Description
Dry, Container Size 9 oz, Lubricant Container Aerosol Can, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, VOC Content 9 Percent, Lubricant Color Colorless, Flash Point Greater Than 205 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.