Shop All Penetrants
This Product is Discontinued
Liquid Wrench
8 oz., Aerosol, Penetrant (Discontinued)
Mfr # LT408/6
Zoro # G4283089
This Product is Discontinued
Key Features
- Container Size 13 oz
- Min. Operating Temp. -20 Degrees F
- Max. Operating Temp. 150 Degrees F
- Lubricant Color Yellow
- Application Low Light Areas, Outdoor Power Equipment, Nuts, Bolts, Locks, Hinges, Electrical Wires, Pipe Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # LT408/6
- Zoro # G4283089
- UPC # 078698222028
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 13 oz |
Details
Min. Operating Temp. | -20 Degrees F |
Max. Operating Temp. | 150 Degrees F |
Lubricant Color | Yellow |
Item | Penetrating Lubricant |
Application | Low Light Areas, Outdoor Power Equipment, Nuts, Bolts, Locks, Hinges, Electrical Wires, Pipe Fittings |
Penetrant Base | Petroleum |
Flash Point | 200 Degrees F |
Specific Gravity | 0.96 |
VOC Content | 0 % |
Lubricant Container | Aerosol Can |
Net Weight | 8 oz. |
NSF Rating | Not Rated |
GHS Flammability Rating | Flammable Aerosol (Category 2) |
Net Fill | 8 oz |
Operating Temp. Range | -20 Degrees F to 150 Degrees F |
Odorless | No |
Lubricant Base Material | Mineral Oil |
Flammability | Flammable |
50 State VOC Compliant | Yes |
Lubricant Base | Petroleum Distillates |
USDA Certified Biobased Product | No |
Description
Penetrating Lubricant, Liquid Wrench, Net Fill 8 oz, Container Size 13 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 150 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Yellow, Odorless No, Flammable, Flammable Aerosol (Category 2), Flash Point 200 Degrees F, USDA Certified Biobased Product No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.