Shop All Lubricants
Liquid Wrench
8 oz., Aerosol, Lubricant
Mfr # LMP8
Zoro # G3897474
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 13 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # LMP8
- Zoro # G3897474
- UPC # 078698220789
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 13 oz |
Description
General Purpose Lubricant, Wet, Liquid Wrench, Net Fill 8 oz, Container Size 13 oz, Lubricant Container Aerosol Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 115 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 9.22 Percent, Lubricant Color Yellow, Odorless Yes, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point Greater Than 200 Degrees F, No USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Elbow Swivel, 1/2" OD X 1/4" NPT (P6520 08-04)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X10X10)
- MAIN FILTER Hydraulic Filter, replaces WIX D44C10EV, Pressure Line, 10 micron, Outside-In (MF0060403)
- TRICO Pump, Lubrication (PE-1202-60)
- LIQUID WRENCH 11 oz., Aerosol, Dry Lubricant (L512)
- LIQUID WRENCH 11 oz., Aerosol, Lubricant, Lubricant Film: Wet (L212)
- LIQUID WRENCH ChainWireRope Lube, 11 oz., Aerosol (L711)
- LIQUID WRENCH 11 oz., Aerosol, Lubricant, VOC Content: 58.5 % (M914)
- LPS DETEX Multipurpose Grease, Cartridge, 13oz (51014)
- ZEP Lubricant, Dry Film, Aerosol Can, PK12 (10601)
- SPRAYWAY Industrial RD-90, 16oz (SW090-1)
- Liquid Wrench Lubricants